Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo All Mesh Contrast Vest
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Color:
Lime
Orange
Size (Metric) Chest:
101.6 to 106.7 cm
111.7 to 116.8 cm
121.9 to 127 cm
132 to 137 cm
142 to 147 cm
152 to 157 cm
162.5 to 167.6 cm
91.4 to 96.5 cm
Length (Metric):
63.5 cm
66.04 cm
68.5 cm
71.12 cm
73.6 cm
76.2 cm
Description
- Ultra-Cool™ 100% polyester mesh construction
- Zipper front closure
- Reflective material (2 in. wide)
- Left and right chest mic tabs
Pockets:
- Two lower outside patch pockets with flaps
- Right chest 2-tier pencil pocket
- Left chest radio pocket with flap
- Two inside patch pockets
Specifications
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI 107 Type R, Class 2 Compliant |
Color | Orange |
Size | X-Large |
Material | Polyester Mesh |
Length (English) | 27 in. |
Length (Metric) | 68.5 cm |
Size (English) Chest | 48 to 50 in. |
No. of Pockets | 6 |
Size (Metric) Chest | 121.9 to 127 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction