Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Cohesive Bandage Wrap
SDP

Non-Latex 3 in. x 5 yd. cohesive bandage wrap available in a variety of colors.

$59.70

Specifications

Material Fabric
Product Type Cohesive Bandage
Sterility Non-sterile
Length (English) 5 yd.
Length (Metric) 4.57 m
View More Specs

Products 6
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
21-222-162
SDP
View Documents
Caresfield
61120
Assorted
Case of 24 for $59.70
Add to Cart
 
21-222-167
SDP
View Documents
Caresfield
61121
Tan
Case of 24 for $59.70
Add to Cart
 
21-222-166
SDP
View Documents
Caresfield
61126
Pink
Case of 24 for $59.70
Add to Cart
 
21-222-163
SDP
View Documents
Caresfield
61138
Green
Case of 24 for $59.70
Add to Cart
 
21-222-164
SDP
View Documents
Caresfield
61139
Orange
Case of 24 for $59.70
Add to Cart
 
21-222-160
SDP
View Documents
Caresfield
61908
Red
Case of 24 for $59.70
Add to Cart
 
Description

Description

  • Non-Latex
  • 3 in. x 5 yd.
  • Available in a variety of colors
Specifications

Specifications

Fabric
Non-sterile
4.57 m
3 in.
Universal
Not Autoclavable
Cohesive Bandage
5 yd.
7.62 cm
24 Rolls/Cs.
Yes
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.