Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers
SCI_ED

Certified environmentally safe thermometers replace dangerous mercury.

Supplier:  H-B Instrument™ B605020100

 View more versions of this product

Catalog No. S95804

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Explore available promotions
This item is not returnable. View return policy

Description

Description

  • Earth friendly, EnviroKleen™ certified thermometers
  • Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
  • Meet government, education, and industry mandates to purchase “Green” products
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.

Compliance

Manufactured and tested by USA quality team.

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
Partial
11.8 in.
Glass
110°C
-20°C to +110°C
1°C
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Multilanguage instructions, statement of accuracy
300 mm
Enviro-Safe™ Liquid
-20°C
±1°C
76 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.