Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Gravi-Seal™ GRAVISEAL Polysulfone
Combines a number of key features and benefits. A unique gravity sealing design allows for one-handed operation with no danger of filter by-pass or sample leakage when using depth filters.
Supplier: GVS Gravi-Seal™ 1213865
Description
Properties
- Gravi-Seal analytical funnels are available in polysulfone for aqueous samples.
- The polysulfone unit is autoclavable and chemically resistant for cell culture and microbiological applications.
- The No. 8 stopper mounts in a standard 1-liter filtering flask for individual tests or in three- and six-place stainless steel manifolds for multiple tests to run concurrently.
- The No. 8 stopper mounts in a standard 1-liter filtering flask for individual tests or in three- and six-place stainless steel manifolds for multiple tests to run concurrently.
Characteristics
- Material available in polysulfone for aqueous samples
- Graduations up to 350 mL with 50 mL intervals
- Durable break resistant, no extra parts to break or wear out
- Uses a 47 mm depth filter disc
- One-handed operation
- Only two parts
Applications
- Filtering liquids for sterility
- Particle removal
Specifications
Autoclavable | |
Vacuum Filter Holder, Manifold System | |
350 mL | |
GVS Gravi-Seal |
Reusable | |
Polysulfone | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction