Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ 4.5/9 L Manifold Bench-Top, 8 Outlet
The LAbREED™ 4.5/9 L Manifold Bench-Top, 8 Outlet has two spacing options and includes accessories.
Supplier: Iwaki Aquatic AQP10844S
Description
- Includes components for bench-top manifold
Specifications
Not Autoclavable | |
White | |
Plastic | |
Benchtop System | |
No Tubing | |
Non-sterile | |
5 in. | |
3.5 lb. |
4.5/9 L | |
PVC Piping, Valves, Tees, Union | |
Single-use | |
Water | |
Short | |
50 in. | |
5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction