Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Mustang™ Premium Select Side Cow Leather Welding Gloves

Catalog No. 19069569
Click to view available options
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloves are sewn with Aramid Fiber to provide maximum protection against heat, flames, and sparks.

  • Premium quality select side cow leather
  • Sewn with Aramid Fiber thread
  • Full 100% cotton sock lining
  • One piece, 13 in. back
  • Fully welted

Specifications

Coating Material Uncoated
Color Gray
Grade Premium
Material Side Split Cowhide Leather
Size X-Large
Temperature (English) Max. 390°F
Temperature (Metric) Max 200°C
For Use With (Application) Welding
Glove Cuff Style Gauntlet
Puncture Rating ANSI/ISEA 105-16 Level 5
Series Mustang™ 4700
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.