Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Brilliant Series™ Ladies Fitted Vest
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (Metric):
69.85 cm
Size (Metric) Chest:
10.16 to 15.24 cm
15.24 to 20.32 cm
25.4 to 30.48 cm
30.48 to 35.56 cm
Description
- Ultra-Cool™ 100% polyester mesh construction
- Back, sides with lightweight solid front
- Zipper front closure
- High performance reflective material (Width: 2 in.)
- Trim, reflective piping around arms, down sides for added low light visibility
- Waist cinches to ensure perfect fit
Pockets:
- Two hidden lower outside slash pockets with zipper closures
- One inside ergonomically positioned lower left radio pocket with flap
Specifications
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI 107 Type R, Class 2 Compliant |
Color | Lime |
Size | X-Large |
Material | Polyester, Polyester Mesh |
Length (English) | 27.5 in. |
Length (Metric) | 69.85 cm |
Size (English) Chest | 12 to 14 in. |
No. of Pockets | 3 |
Size (Metric) Chest | 30.48 to 35.56 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction