Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Jackson Safety Quad™ 500 Series Face Shield
Click to view available options
Lens Tint:
Clear
Clear, Shade 5 IR visor
Clear, Shade 8 IR visor
Style:
Ratcheting
Universal Adapter
Model:
370 Speed Dial™ Ratcheting Headgear
Hard Hat Interchange System (HHIS) for mounting on slotted hard hats
Description
- Multipurpose or regular face shield
- Stylish crown and wraparound face shield frame
- Premium molded polycarbonate AF window
- Extra-large flip-up/flip-down IR visor (Multipurpose face shield)
- 370 ratcheting headgear suspension
- Fits most slotted hard hats
Specifications
Specifications
Lens Coating | Anti-fog |
Height (English) | 13 in. |
Height (Metric) | 33.02 cm |
Width (English) | 9.63 in. |
Shape | Contoured |
Width (Metric) | 24.45 cm |
Certifications/Compliance | ANSI Z87.1 +high impact |
Color | Black, Clear |
Certifications/Compliance (Europe) | CE Certified |
Lens Tint | Clear, Shade 5 IR visor |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction