Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replaceable Luer Lock Needles: Side Hole

Replacement needle for 1mL to 100mL Gas Tight Manual Syringes. 50mm needle length.

Specifications

Material Stainless Steel
For Use With (Application) Gas chromatography
Length (English) Needle 2 in.
Product Type Replacement Needle
Needle Point Style Side Hole or Dome
View More Specs

Description

Description

  • Replacement luer lock needles
  • For use with 1mL to 100mL gas tight syringes
  • Needle length: 50mm
  • Side Hole tip style
  • ±1% accuracy and reproducibility
Specifications

Specifications

Stainless Steel
2 in.
Side Hole or Dome
Gas chromatography
Replacement Needle
Luer Lock
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.