Learn More
Thermo Scientific™ TSX Series High-performance Chromatography Refrigerators PROMO
TSX Series High-Performance Chromatography Refrigerators offer innovative refrigeration solutions for your healthcare and research needs.
$7834.45
Specifications
Type | High-performance Refrigerator |
---|---|
Temperature (Setpoint) | 5°C |
Refrigerant | R290 |
Display | Microprocessor |
Product Line | TSX Series |
Catalog Number | Mfr. No. | Capacity (English) | Dimensions (L x W x H) Exterior | Door Style | Shelves | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Dimensions (L x W x H) Exterior | Door Style | Shelves | Price | Quantity & Availability | ||
TSX2305CAPP
|
Thermo Scientific™
TSX2305CAPP |
23 cu. ft. | 96.2 x 71.1 x 199.4 cm (37.8 x 28 x 78.5 in.) | Single Glass | 2 Half |
Each for $7,834.45
|
|
||
Description
- Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe
- GMP Clean Room Class A / ISO 6 (ISO EN 14644-1) compatible
- Designed for chromatography applications requiring a temperature range of 2°C to 8°C
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 40% less energy usage than conventional refrigerant models
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Operating temperature range of 2°C to 8°C, factory setpoint at 5°C
- Glass door models only on Chromatography line
- Lower HVAC costs as a result of less heat emission into the environment
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Optional chart recorders available
- Warranty varies by country, please contact us for details
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.
DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:
- Display temperature
- Ambient Temperature
- Alarm and alerts notification
Specifications
High-performance Refrigerator | |
R290 | |
TSX Series | |
Alarm, Recorder | |
Smart-Vue Compatible | |
58 in. | |
NEMA 5-15 | |
60 Hz |
5°C | |
Microprocessor | |
Automatic | |
Optional | |
78.5 in. | |
15 A | |
115 V | |
Energy Efficient |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.