Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Danger: Do Not Operate Tags
Identify potential dangers that pertain to either elevator or escalator use or access
$74.50 - $76.30
Specifications
Type | Safety Tag |
---|---|
Material | RP Plastic |
For Use With (Application) | Identify potential dangers that pertain to either elevator or escalator use or access |
Thickness | 15 mil |
Catalog Number | Mfr. No. | Dimensions (L x W) | Message | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Message | Price | Quantity & Availability | ||||
19-804-719
|
Accuform Signs
MDT112PTP |
5.75 x 3.25 in. (146 x 83 mm) | Danger Do Not Operate (Front), Danger Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action (Reverse) |
Pack of 25 for $76.30
|
|
||||
19-804-722
|
Accuform Signs
MDT189LPP |
6 x 3.5 in. (152 x 89 mm) | Danger Do Not Operate (Front), Danger Do Not Remove This Tag (Reverse) |
Pack of 25 for $74.50
|
|
||||
19-821-814
|
Accuform Signs
MSPT504PTP |
6 x 3.5 in. (152 x 89 mm) | DO NOT OPERATE, ¡NO HACER FUNCIONAR! |
Pack of 25 for $76.30
|
|
||||
Specifications
Safety Tag | |
RP Plastic | |
Identify potential dangers that pertain to either elevator or escalator use or access | |
15 mil |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title