Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Mohr Pipette, Individually Certified
Glass Pipettes featuring clear markings and calibrated 'To Deliver'.
Supplier: United Scientific™ PM7058D
This item is not returnable.
View return policy
Description
- Made from borosilicate glass in compliance with ASTM specification E1293
- Color-coded
- Individually serialized and certified
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Red Color Code | |
Non-sterile | |
0.1 mL | |
Clear | |
Measuring Pipet | |
Pipet Filler |
Borosilicate Glass | |
Yes | |
0.01 mL | |
1 mL | |
Reusable |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction