Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek Scientific Clear Dropper Bottle
Click to view available options
30 mL
Description
- Clear glass dropper bottle with polypropylene stopper
- Glass dropper with rubber top
- Made from 3.3 borosilicate glass
- High chemical resistance
Specifications
Specifications
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Sterility | Non-sterile |
Product Type | Dropping Bottle |
Closure Type | Polypropylene Stopper with Transparent Pipette with Rubber Teat |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction