Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Empty Reversible SPE Tube, Non-fluorous Polypropylene, PE frit included
Empty SPE Tubes allow you to pack your own SPE cartridges
$322.00 - $341.00
Specifications
Column Type | SPE |
---|---|
Description | Empty, Use PE frits for 3 mL PP SPE tube size (57180-U) |
For Use With (Application) | Food and Beverages |
Type | Solid Phase Extraction Column |
Quantity | 50/Pk. |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
11-100-9696
|
MilliporeSigma™ Supelco™
57602U |
0.5 mL |
Each for $331.00
|
|
|||||
11-100-9697
|
MilliporeSigma™ Supelco™
57607U |
1 mL |
Each for $322.00
|
|
|||||
11-100-9698
|
MilliporeSigma™ Supelco™
57608U |
2 mL |
Each for $341.00
|
|
|||||
Description
Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.Specifications
SPE | |
Food and Beverages | |
50/Pk. |
Empty, Use PE frits for 3 mL PP SPE tube size (57180-U) | |
Solid Phase Extraction Column |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title