Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyethylene Bags
Flexible even when frozen
$92.50 - $95.60
Specifications
Autoclavable | Not Autoclavable |
---|---|
Closure Type | Heat Seal or Tie |
Material | LDPE |
Thickness (English) | 4 mil |
Length (English) | 12 in. |
Catalog Number | Length (Metric) | Length (English) | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Length (English) | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
01-812-10C
|
30.5 cm | 12 in. | 6 in. | 15.2 cm |
Case of 300 for $95.60
|
|
|||
01-812-10E
|
30.5 cm | 12 in. | 10 in. | 25.4 cm |
Case of 200 for $92.50
|
|
|||
Description
Flexible even when frozen
- Ideal for short-term storage
- May be tied or heat sealed
- 4mil thick
Not suggested for use with liquids.
Specifications
Not Autoclavable | |
LDPE | |
12 in. |
Heat Seal or Tie | |
4 mil | |
30.5 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title