Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Select Shoulder Split Cowhide Leather Welding Work Gloves
Click to view available options
X-Large
Description
- Full cotton sock lining
- One piece back
- Welted seams
- Natural pearl color
- Generous sizing
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Color | Gray |
Grade | Select |
Hand | Specific |
Material | Shoulder Split Cowhide Leather |
Size | X-Large |
Style | Gunn |
Glove Cuff Style | Gauntlet |
Hem Color | Brown |
Liner Material | Fleece |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction