Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Oat Bran
High protein content and well-balanced amino acid composition. Oat oil is of good quality and improves the energy value of oats. High vitamin B1 content.
Supplier: MP Biomedicals 0219355883
Description
Oats can be used for both ruminants and monogastric animals. The fat content of oats increases their energy content, which is an important attribute. The fatty acid content of oats is more favorable than that in other cereals, and oats have a high content of fat that is rich in oleic and linoleic acids. Oats contain vitamins B1, B2 and B6, and vitamins A, K and E. Oats also contain valuable minerals, micronutrients, antioxidants and sterols. The high oil content raises the energy value of oats. Compared to barley or maize, oats have 1 to 3 percentage points more crude protein. Compared with other cereals, oats have a more balanced amino acid composition and a higher concentration of essential amino acids, such as lysine.Specifications
Not Autoclavable | |
Single-use | |
Non-sterile | |
8 in. |
Animal Diet | |
250 g | |
Room Temperature | |
0.2032 m |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction