Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ PMD Prosafe Disposable Premium Economy Lab Coats, Blue
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Soft yet durable 3-ply SMS latex-free material
- Fluid resistand and breathable for protective comfort
- Knit cuffs and collar for a snug feel
- Snap closure front, and 3-pockets
- Anti-Static treate with no clinging
- Washable (cold water) up to 5 times
- Fire retardant
- Tested tensile strength of 119.7 g/m2 MD and 61.6 g/m2 CD
- Elongation testing showing 109 g/m2 MD and 118.9 g/m2 CD
- Individually wrapped, sold in packs of 10
- Knee length
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Large |
Gender | Unisex |
Material | SMS, Polypropylene |
Color | Sky Blue |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Single-use |
Sterility | Non-sterile |
Style | Knee-length |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction