Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Brilliant Series™ Heavy Duty Vest
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Color:
Lime
Orange
Description
- Made of Ultra-Cool™ 100% polyester mesh
- Brilliant Trim reflective edging improves low light visibility
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material with 3 in. breathable contrasting color
- Features left and right chest mic tabs
Pockets:
- Two lower outside cargo pockets with grommets and adjustable flaps
- Right chest 2-tier pencil pocket
- Left chest radio pocket with flap
- Two inside patch pockets
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 2 standards.
Specifications
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI 107 Class 2 Complaint |
Color | Orange |
Size | X-Large |
Material | Polyester Mesh |
No. of Pockets | 6 |
Tape Type | 2 in. Reflective stripes |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction