Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Round Form Porcelain Evaporating Dishes
Round Form Porcelain Evaporating Dishes are autoclavable and withstand temperatures up to 1150°C
Supplier: United Scientific Supplies JED765
Description
- Round form evaporating dishes include lip
- Glazed inside and outside on both sides, except for large dishes (greater than 385 mL) which are glazed inside and partially outside
Specifications
Autoclavable | |
765 mL | |
Round | |
Glaze | |
185 mm |
Round | |
Porcelain | |
Non-sterile | |
Evaporating Dish |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction