Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Shoe 6 in. Waterproof Composite Toe Shoes
Specifications
Color | Brown |
---|---|
Eyelets Material | Brass |
Footbed Material | AG7™ Polyurethane |
Height (English) | 6 in. |
Material | Leather |
Catalog Number | Mfr. No. | Size | Sole Features | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Sole Features | Price | Quantity & Availability | ||||
19-152-228
|
Carolina™
CA7528D090 |
9D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-235
|
Carolina™
CA7528D130 |
13D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-233
|
Carolina™
CA7528D115 |
11.5D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-237
|
Carolina™
CA7528EE075 |
7.5EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-240
|
Carolina™
CA7528EE090 |
9EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-226
|
Carolina™
CA7528D080 |
8D | Rubber lug outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-239
|
Carolina™
CA7528EE085 |
8.5EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-238
|
Carolina™
CA7528EE080 |
8E | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-245
|
Carolina™
CA7528EE115 |
11.5EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-227
|
Carolina™
CA7528D085 |
8.5D | Rubber lug outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-234
|
Carolina™
CA7528D120 |
12D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-246
|
Carolina™
CA7528EE120 |
12EE | Goodyear welt/stitch down | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-229
|
Carolina™
CA7528D09.5 |
9.5D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-244
|
Carolina™
CA7528EE110 |
11EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-236
|
Carolina™
CA7528D140 |
14D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-247
|
Carolina™
CA7528EE130 |
13EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-243
|
Carolina™
CA7528EE105 |
10.5EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-230
|
Carolina™
CA7528D100 |
10D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-248
|
Carolina™
CA7528EE140 |
14EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-241
|
Carolina™
CA7528EE095 |
9.5EE | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-231
|
Carolina™
CA7528D105 |
10.5D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-152-232
|
Carolina™
CA7528D110 |
11D | Rubber lug outsole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Specifications
Brown | |
AG7™ Polyurethane | |
Leather | |
Composite Toe | |
Yes |
Brass | |
6 in. | |
Heavy Duty Steel | |
Aggressive |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title