Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, 63 in., Metroseal Gray Epoxy PROMO

Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit consist of four posts and four Super Erecta shelves.

Supplier:  Metro™ SE183063K4S4PM

 View more versions of this product

Catalog No. 13-460-398PM


Explore available promotions
Add to Cart

Description

Description

  • Warm gray look that blends with most environments
  • Superior rust protection than chrome wire shelving
  • Built-in Microban antimicrobial product protection
  • 12-year corrosion resistance warranty
Specifications

Specifications

Starter Unit
907 kg
63 in.
All Laboratory and Clean Room Non-Autoclavable Applications
Super Erecta Shelving
19.3 kg
42.6 lb.
Gray
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
18 x 30 in.
Not Autoclavable
4
2000 lb.
Epoxy-coated Steel
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.