Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson-Marlow Continuous Neoprene Tubing for Peristaltic Pumps
$635.50 - $716.50
Specifications
Thickness (English) | 0.06 in. |
---|---|
Thickness (Metric) | 1.6 mm |
Min. Operating Temperature (English) | 32°F |
Min. Operating Temperature (Metric) | 0°C |
Color | Black |
Catalog Number | Mfr. No. | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tubing Size | Price | Quantity & Availability | |||||
14-283-44
|
Watson-Marlow
920.0048.016 |
25 |
Each for $716.50
|
|
|||||
14-283-41
|
Watson-Marlow
920.0008.016 |
13 |
Each for $635.50
|
|
|||||
14-283-42
|
Watson-Marlow
920.0016.016 |
14 |
Each for $673.50
|
|
|||||
14-283-46
|
Watson-Marlow
920.0080.016 |
18 |
Each for $716.50
|
|
|||||
Description
Order Info
Shipped in 50 ft. (15m) lengths.
Specifications
0.06 in. | |
32°F | |
Black | |
80°C |
1.6 mm | |
0°C | |
176°F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title