Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Isotemp™ -80°C ultra-low freezers are a sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
Performance
- Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
- Designed for quick recovery after door openings to maximize sample protection
- Only 53 dBA sound output enables the units to be utilized in the lab
User Friendly
- Touch screen information center is simple and easy to use
- Security features include alarm settings and padlock compatible doors
- Compatible with most racking systems
Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
Warranty
- Two years parts and labor, additional 2 years compressor parts only
Footnotes:(1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day.
Specifications
Ultra-Low Freezer, Upright | |
-50°C to -86°C | |
4.1°C | |
Vacuum, Foam | |
Painted Steel | |
Capacitive Touch | |
Gray | |
Long-term Storage | |
10 Years | |
Manual | |
IUE50086FA | |
38.46 in. | |
77.99 in. | |
34.02 in. | |
Yes | |
Yes | |
115 V | |
60 Hz | |
10.9 kWh/day | |
2 in. Boxes (500) |
24.1 cu. ft. | |
RTD Probe | |
Cold-rolled Steel | |
Painted Steel | |
Upright | |
4 Casters | |
Air Cooled | |
2 Ports | |
2 Years Parts and Labor, 4 Years Compressor Parts (US), 5 Years (CA) | |
6 in. | |
97.7 x 86.4 x 198.1 cm (38.46 x 34.02 x 77.99 in.) | |
97.7 cm | |
198.1 cm | |
86.4 cm | |
12.5 A | |
NEMA 5-20 | |
115 V | |
1 Phase | |
R290/R170+R290 Mix |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction