Learn More
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer PROMO
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezers are dependable for storage applications with energy and space savings features.
$11100.00
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -50°C to -86°C |
Temperature Sensor | RTD Probe |
Cabinet Material | Cold-rolled Steel |
Insulation | Vacuum, Foam |
Catalog Number | Capacity (English) | Dimensions (DxWxH) Exterior | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (English) | Dimensions (DxWxH) Exterior | Holds | Price | Quantity & Availability | ||||
IUE5008FAPL
|
24.1 cu. ft. | 97.7 x 86.4 x 198.1 cm (38.46 x 34.02 x 77.99 in.) | 2 in. Boxes (500) |
Each of 1 for $11,100.00
|
|
||||
Description
Isotemp™ -80°C ultra-low freezers are a sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
Performance
- Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
- Designed for quick recovery after door openings to maximize sample protection
- Only 53 dBA sound output enables the units to be utilized in the lab
User Friendly
- Touch screen information center is simple and easy to use
- Security features include alarm settings and padlock compatible doors
- Compatible with most racking systems
Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
Warranty
- Two years parts and labor, additional 2 years compressor parts only
Footnotes:(1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day.
Specifications
Ultra-Low Freezer, Upright | |
RTD Probe | |
Vacuum, Foam | |
Painted Steel | |
Capacitive Touch | |
Gray | |
Long-term Storage | |
10 Years | |
Manual | |
77.99 in. | |
Yes | |
NEMA 5-20 | |
115 V | |
1 Phase |
-50°C to -86°C | |
Cold-rolled Steel | |
Painted Steel | |
Upright | |
4 Casters | |
Air Cooled | |
2 Ports | |
2 Years Parts and Labor, 4 Years Compressor Parts (US), 5 Years (CA) | |
6 in. | |
198.1 cm | |
Yes | |
115 V | |
60 Hz | |
R290/R170+R290 Mix |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.